Beli concrete test hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanyo Testing Machines Concrete Test Hammer Type
    Mulai

    Rp18.999.900

    Sanyo Testing Machines Concrete Test Hammer Type
    Deskripsi:
    The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.
    atribut:
    • Type: Pointer reading type
    • Mass (kg): 3
    • Included Accessories: Wheel, instruction manual, chalk
    • Dimensions, DiameterxLength L (Φmmxmm): About 54x355
    • Strength Measurement Range (N/mm²): 10 to 70
  2. GOTT Concrete Test Hammer
    Mulai

    Rp30.999.900

    GOTT Concrete Test Hammer
    atribut:
    • Dimensions (LxWxH): 320x190x90
    • Material: Metal
    • Impact Energy (mkg): 0.225 (2.207 Joule)
    • Measurement Range (N²): 10 to 70
    • Set Content: Grinding Stone
  3. LANGRY Hammer Test
    Mulai

    Rp4.399.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  4. Myzox Concrete test hammer dedicated paper
    Mulai

    Rp2.199.900

    Myzox Concrete test hammer dedicated paper
    Deskripsi:
    Test hammer quality control
    atribut:
    • Myzox Code: 220588
    • Type: 8m pressure-sensitive paper
  5. BOSCH Wall Scanner
    Mulai

    Rp12.999.900

    BOSCH Wall Scanner
    Deskripsi:
    Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.
    atribut:
    • UNSPSC: 27111810
    • Accuracy (mm): ± 10
    • Batteries Required: Batteries Required (Included)
    • Battery Type (V): 12 (Li-Ion)
    • Bluetooth: Not Bluetooth Compatible
    • Compatible Surface Material: Dry Concrete; Drywall; Hollow Block; Wood
    • Display Type: LCD
    • Function: Centre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
    • Indication Method: Audible; Visual
    • Material: Plastic
    • Materials Detected: Live Wire; Non-Ferrous Metal; Plastic; Wood
    • Overall Depth (inch): 4 3/4
    • Overall Height (inch): 8 1/8
    • Overall Width (inch): 3 5/8
    • Scan Depth for Ferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Live Wire (Max.) (inch): 2 3/8
    • Scan Depth for Nonferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Wood (Max.) (inch): 1 1/2
  6. Flir Infrared Thermography Flir®C Series
    Mulai

    Rp46.999.900

    Flir Infrared Thermography Flir®C Series
    Deskripsi:
    Compact size that fits in your pocket and is easy to carry.Super Fine Contrast Processing (MSX) converts into precise and clear thermal images, making the contours of objects clear.Thermo images with temperature information and digital camera images can be saved simultaneously.Accuracy is the value at an environmental temperature of 15 to 35°C and an object temperature of 0°C or higher.
    atribut:
    • Measurement Range (°C): -20 to +400
    • Resolution (°C): 0.1
    • Accuracy (°C): 0-100/±3, 100-400/±3%
    • Viewing Angle (°): 71.5×56
    • Minimum Imaging Distance (cm): 10
    • Resolution (Pixel): 160x120
    • Accessories: USB charging cable, pouch
    • Compatible OS: Windows®8/10
    • Image Mode: MSX, digital camera, picture-in-picture, blend
    • Interface: USBType-C
    • Memory: Built-in memory (can store up to 5000 images)
    • Packaging Size (mm): 100×160×120
    • Power Source: Rechargeable lithium-ion battery
    • Save format: JPEG
    • Size (mm): 138×84×24
  7. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  8. Wipro Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp2.099.900

    Wipro Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Pointer Friction (N): 0.65 ± 0.15
    • Pointer Length (mm): 20.0 ± 0.2
  9. HUMBOLDT Crack Monitor
    Mulai

    Rp809.900

    HUMBOLDT Crack Monitor
    atribut:
    • UNSPSC: 41114603
    • Brand: HUMBOLDT
  10. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  11. Proceq Hammer Test
    Mulai

    Rp69.999.900

    Proceq Hammer Test
    atribut:
    • Display: Mechanical Display
  12. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

  13. Non Brand Slump Testing
    Mulai

    Rp8.399.900

    Non Brand Slump Testing
    atribut:
    • UNSPSC: 41114603
  14. Sherlock Concrete Drill Bit (Mata Bor Beton)
    Mulai

    Rp14.900

    Sherlock Concrete Drill Bit (Mata Bor Beton)
    Deskripsi:
    Mata Bor Beton SDS SHERLOCK Mata Terbuat Dari TUNGSTEN CARBIDE TIPS
  15. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  16. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  17. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

Daftar Harga concrete test hammer Terbaru October 2026
Sanyo Testing Machines Concrete Test Hammer TypeRp18.999.900
GOTT Concrete Test HammerRp30.999.900
LANGRY Hammer TestRp4.399.900
Myzox Concrete test hammer dedicated paperRp2.199.900
BOSCH Wall ScannerRp12.999.900
Flir Infrared Thermography Flir®C SeriesRp46.999.900
BOSCH Concrete Detector (Alat Uji Beton)Rp26.999.900
Flir Compact Thermal CameraRp17.999.900
Wipro Hardness Tester (Alat Uji Kekerasan)Rp2.099.900
HUMBOLDT Crack MonitorRp809.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)